Shop All Concrete Inserts
Dewalt
Concrete Deck Insert, PK20
Mfr # PFM2511100
Zoro # G2757443
product price: $111.99
/pk 20, $5.60/ea
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wedge Anchor Type Deck Insert
- Material Steel
- Seismic Approved Yes
- Anchor Material Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2511100
- Zoro # G2757443
- UPC # 075352303062
- Country of Origin China
- Category Concrete Inserts
Dimensions
Anchor Dia. | 3/8" |
Anchor Length | 8" |
Hole Size | 7/16 in or 1/2 in |
Width | 3/8 in |
Length | 8 in |
Flange Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Deck Insert |
Wedge Anchor Type | Deck Insert |
Material | Steel |
Seismic Approved | Yes |
Anchor Material | Steel |
Fastener Finish | Zinc Plated |
ICC Approved for Cracked Concrete | Yes |
Standards | ICC-ES, ESR-3958, IBC 2009, 2012, 2015, IRC 2009, 2012, 2015, UL Listed, FM |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in |
Description/Special Features | Fast and Simple to Install, Fine-Tuned Thread Length for Guaranteed Minimum Embedment, Lengthened "T" Brace for More Flexible Positions, Low Installed Cost, Pre-Mounted Self Drilling Screws for Convenient Installation |
Finish | zinc plated |
Flange Thickness | 3/16 in |
For Use With | Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays |
Description
Concrete Deck Insert, Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 8 in, Width 3/8 in, Flange Thickness 3/16 in, Flange Width 12 in, Hole Size 7/16 in or 1/2 in, Zinc Plated Finish, For Use With Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butt Weld End x Fnpt Adapter - 1.812" Long 316SS (22WB-2-316)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW311-01 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16505)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- EPC Adapter Female St Copper 3/4 (30242)
- Dewalt Plumbing Accessories