Shop All Portable Electric Air Compressors
Dewalt
Compressor Maintenance Kit, 2-Stage, 5 HP
Mfr # DXCM165-0329
Zoro # G2632767
product price: $141.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM165-0329
- Zoro # G2632767
- UPC # 846212066683
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Promotion Restriction | Not eligible for promotion |
Item | Compressor Maintenance Kit,2-Stage,5 HP |
Description
Compressor Maintenance Kit,2-Stage,5 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11943-16-16)
- D&D 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307C3)
- DEWALT Air Compressor (DCC2520B)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- Dewalt Portable Electric Air Compressors