Shop All Reciprocating Saws
Dewalt
Compact Recip Saw Bare
Mfr # DCS387B
Zoro # G9009621
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 20 V
- Stroke Length 1 1/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS387B
- Zoro # G9009621
- UPC # 885911363006
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Length of Stroke | 1-1/8" |
Description
Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V, Number of Batteries Included 0, Charger Included No, Includes Tool Only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #39 (C23395)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 9 nm, 1 hp, 30 (SSD10P20PS)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72907/32)
- CP Impact Wrench, 1 in Drive, 240 to 2800 N-m Forward/ 3390 N-m Reverse Torque, 52 cfm Air Flow, 22-1/2 (T024585)
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- DEWALT Cordless Reciprocating Saw, 16" L, 20V (DCS382H1)
- DEWALT Cordless ReciprocatIng Saw Kit, 20V, 5.0Ah (DCS367P1)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- DEWALT 20V MAX* Brushless Cordless Reciprocating Saw with FLEXVOLT ADVANTAGE(TM) (Tool Only) (DCS386B)
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- Dewalt Reciprocating Saws