Shop All Press Tools & Accessories
Dewalt
Compact Press Tool w/Jaw, 20V, 2 Ah, 4.1 lb
Mfr # DCE210D2K
Zoro # G710905142
product price: $2,492.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Included Charger Part Number Mfr. No. DCB104
- Battery Platform 20V MAX
- Battery Model Number DCB203
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE210D2K
- Zoro # G710905142
- UPC # 885911934039
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Manufacturer Warranty Length | 3 yr Limited |
Minimum Compatible Pipe Size | 1/2 in |
Minimum Compatible Tube Size - Copper | 1/2 in |
Maximum Compatible Tube Size - PEX | 1 1/2 in |
Maximum Compatible Pipe Size | 1 1/4 in |
Minimum Compatible Pipe Size - Black Steel | 1/2 in |
Maximum Compatible Pipe Size - Black Steel | 1 in |
Maximum Compatible Tube Size - Copper | 1 1/4 in |
Minimum Compatible Tube Size - PEX | 1/2 in |
Overall Length | 14.6 in |
Maximum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1 1/2 in |
Minimum Compatible Pipe Size - Stainless Steel | 1/2 in |
Overall Width | 3.7 in |
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) | 1/2 in |
Description
Compact Press Tool with Jaw, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 2 ton, Jaws Included 1/2 to 1 1/4 in, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Battery, Voltage 20 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included, Compatible Battery Brand DEWALT(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- DEWALT Press Tool Kit, 20.0V, Short Throw, Voltage: 20.0 (DCE200M2/DCB205)
- DEWALT Press Jaw, Copper; SS, 3 in Pipe (DCE201300)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200200)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200114)
- DEWALT Press Tool Kit, 8550lb Crimp Force, 5sec (DCE200M2K/DCB205)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2452M)
- Dewalt Plumbing Tools