Shop All Cordless Combination Kits
Dewalt
Combo Kits
Mfr # DCKO975M1
Zoro # G410905138
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Battery Capacity 4.0 Ah
- Included Charger Yes
- Included Blower Type Handheld Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCKO975M1
- Zoro # G410905138
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
String Trimmer Cutting Width | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Battery Capacity | 4.0 Ah |
Item | Battery-Powered Combination Kit |
Included Charger | Yes |
Included Blower Type | Handheld Blower |
Battery Platform | 20V MAX |
Blower Maximum Air Speed | 90 mph |
Number of Batteries Included | 1 |
Included Battery | Yes |
Blower Air Flow | 400 cfm |
Included String Trimmer Type | String Trimmer |
Power Source | Cordless |
Bare Tool/Battery Included | Battery Included |
Number of Chargers Included | 1 |
Description
Battery-Powered Combination Kit, Battery Platform 20V MAX, Included Blower Type Handheld Blower, Blower Maximum Air Speed 90 mph, Blower Air Flow 400 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 13 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4" Adjustable Wrench (944039)
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- H & H INDUSTRIAL PRODUCTS 12 X 8" Engineer's Steel Square (4906-0012)
- WESTCOTT Meter Stick, Brass Ends, Clear Finish (10432)
- DEWALT SHELL 20V MAX BL SCREWGUN & IMPACT KIT (DCK268P2)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK203P1)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT 20V MAX XR BRUSHLESS 6-TOOL COMBO KIT (DCK648D2)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- Dewalt Cordless Combination Kits