Shop All Cordless Combination Kits
Dewalt
Combo Kits
Mfr # DCKO215M1
Zoro # G010905156
product price: $296.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Battery Capacity 4.0 Ah
- Included Charger Yes
- Blower Maximum Air Speed 125 mph
- Blower Manufacturer Model Number DCBL722
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCKO215M1
- Zoro # G010905156
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
String Trimmer Cutting Width | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Battery Capacity | 4.0 Ah |
Item | Battery-Powered Combination Kit |
Included Charger | Yes |
Blower Maximum Air Speed | 125 mph |
Blower Manufacturer Model Number | DCBL722 |
Number of Chargers Included | 1 |
Included String Trimmer Type | String Trimmer |
Battery Platform | 20V MAX |
Number of Batteries Included | 1 |
String Trimmer Manufacturer Model Number | DCST925 |
Other Tools Included | 0.08 in Line Pre-Wound in Spool, Concentrator Nozzle |
Included Battery | Yes |
Bare Tool/Battery Included | Battery Included |
Included Blower Type | Handheld Blower |
Power Source | Cordless |
Blower Air Flow | 450 cfm |
Description
Battery-Powered Combination Kit, Battery Platform 20V MAX, Included Blower Type Handheld Blower, Blower Maximum Air Speed 125 mph, Blower Air Flow 450 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 13 in, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING BALL JOINT HAMMER NUT KIT (CTA7395)
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (714)
- DEWALT 20VMAX XR BRUSHLESS 2TOOL COMBO KIT (DCK249M2)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK299M2 / DCB204)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- MAKITA 18V LXT BL 1/2" Impact Wrench Kit (XWT14T + XDT11Z)
- Dewalt Cordless Combination Kits