Shop All Cordless Combination Kits
Dewalt
Combo Kit, w/ Contractor Bag, 1/2" Drive
Mfr # DCK486D2
Zoro # G510565904
original price:
$434.99
22% off
new price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Drill/Driver, Impact Driver, Oscillating Multi-Tool, Reciprocating Saw
- Battery Capacity (2) 2.0 Ah
- Number of Tools 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK486D2
- Zoro # G510565904
- UPC # 885911820998
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Drill/Driver, Impact Driver, Oscillating Multi-Tool, Reciprocating Saw |
Battery Capacity | (2) 2.0 Ah |
Number of Tools | 4 |
Series | ATOMIC(TM) |
Item | Combo Kit |
Battery Series | 20V MAX XR(R) |
Cordless Tool Kit Contents | (4) Bare Tools; (2) Batteries; (1) Charger |
Case Included | Contractor Bag |
Included Saws & Grinders | One-Handed Reciprocating Saw |
Included Fastening Tools | Impact Driver (1,700 in-lb) |
Number of Batteries Included | 2 |
Shop By | Hot Buys |
Description
Combo Kit, Cordless Tools Included Drill/Driver, Impact Driver, Oscillating Multi-Tool, Reciprocating Saw, Voltage 20 V, Number of Tools 4, Battery Capacity (2) 2.0 Ah, Tool Brand DEWALT(R), Series ATOMIC(TM), Number of Batteries Included 2, Battery Series 20V MAX XR(R), Cordless Tool Kit Contents (4) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Drill/Driver, Included Fastening Tools Impact Driver (1,700 in-lb), Included Saws & Grinders One-Handed Reciprocating Saw
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Universal Double Indicator Concentricity Checker (4401-1008)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF3)
- DEWALT SHELL 20V MAX BL SCREWGUN & IMPACT KIT (DCK268P2)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- DEWALT Cordless Circular Saw Kit w/ Vacuum (DCS570P1/DCV517B)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- Dewalt Cordless Combination Kits