Shop All Cordless Combination Kits
Dewalt
Combo Kit
Mfr # DCK204P1
Zoro # G902016922
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V, 20 V
- Cordless Tools Included Blower, Vaccum
- Battery Capacity (1) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK204P1
- Zoro # G902016922
- UPC # 885911740623
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Vacuum - Tank Size | 2 gal |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V, 20 V |
Cordless Tools Included | Blower, Vaccum |
Battery Capacity | (1) 5.0 Ah |
Number of Tools | 2 |
Series | 20V MAX |
Battery Included | DCB205 |
Battery Model No. | DCB205 |
Item | Cordless Tool Combination Kit |
Vacuum - Vacuum Type | Handheld |
Charger | DCB118 |
Number of Batteries Included | 1 |
Blower - Air Volume | 100 cfm |
Vacuum | Mfr. No. DCV581H |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Battery Series | 20V MAX |
Description
Cordless Tool Combination Kit, Cordless Tools Included Blower, Vaccum, Voltage 18 V, 20 V, Number of Tools 2, Battery Capacity (1) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB205, Number of Batteries Included 1, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Other Tools and Accessories Blower, Handheld Vacuum (2 gal)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN19/64)
- DRILL AMERICA #30x6" HSS Aircraft Extension Drill Bit (DWDA/CX630)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267D2)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- MILWAUKEE TOOL M18 Hackzall Kit and 1/2" Impact Wrench (2719-21, 2962-20)
- Dewalt Cordless Tools