Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX XR Expansion 3-Kit
Mfr # DCK300P1
Zoro # G000427835
product price: $444.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Jigsaw, Orbital Sander, Oscillating Tool
- Battery Capacity (1) 5.0 Ah
- Number of Tools 3
- Series 20V MAX XR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK300P1
- Zoro # G000427835
- UPC # 885911734929
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Jigsaw, Orbital Sander, Oscillating Tool |
Battery Capacity | (1) 5.0 Ah |
Number of Tools | 3 |
Series | 20V MAX XR(R) |
Battery Included | DCB205 |
Oscillating Tool | DCS356 |
Item | Cordless Tool Combination Kit |
Jigsaw | Mfr. No. DCS334B |
Charger | DCB118 |
Battery Series | 20V MAX |
Jigsaw - Handle Type | D-Handle |
Case Included | Contractor Bag |
Battery Model No. | DCB205 |
Included Saws & Grinders | Jigsaw |
Cordless Tool Kit Contents | (3) Bare Tools, (1) Battery, (1) Charger |
Number of Batteries Included | 1 |
Description
Cordless Tool Combination Kit, Cordless Tools Included Jigsaw, Orbital Sander, Oscillating Tool, Voltage 20 V, Number of Tools 3, Battery Capacity (1) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included DCB205, Number of Batteries Included 1, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Cordless Tool Kit Contents (3) Bare Tools, (1) Battery, (1) Charger, Included Saws & Grinders Jigsaw, Other Tools and Accessories Orbital Sander, Oscillating Tool
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set (T/A54523)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP434-2502)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 3/8" Drive (KTI72472)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- DEWALT Drywall Sander w/ Bonus Screwgun (DWE7800/DCF630D2)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- Dewalt Cordless Combination Kits