Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX XR Expansion 2-Kit
Mfr # DCK203P1/DCB203
Zoro # G403457354
product price: $524.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V, 20 V
- Cordless Tools Included DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder
- Battery Capacity 5Ah
- Number of Tools 2
- Includes (2) DCB205 20V MAX XR 5Ah Battery, DCB118 8 Amp Fast Charger, DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK203P1/DCB203
- Zoro # G403457354
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V, 20 V |
Cordless Tools Included | DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder |
Battery Capacity | 5Ah |
Number of Tools | 2 |
Includes | (2) DCB205 20V MAX XR 5Ah Battery, DCB118 8 Amp Fast Charger, DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder |
Series | 20V MAX XR(R) |
Battery Included | DCB203, DCB205 |
Number of Batteries Included | 2 |
Wireless Tool Tracking | No |
Item | Combo Kit |
Angle Grinder | DCG413 |
Charger Included | Yes |
Case Included | No |
Power Source | Cordless |
Charger | DCB118 |
Battery Series | 20V MAX XR(R) |
Cordless Tool Kit Contents | DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder; DCB118 8 Amp Fast Charger; DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake; (2) DCB205 20V MAX XR 5Ah Battery |
Battery Model No. | DCB205 |
Die Grinder - Free Speed | 25000 RPM |
Included Saws & Grinders | Die Grinder (1-1/2 in); Angle Grinder (4.5 in) |
Description
Combo Kit,20V MAX XR Expansion 2-Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- KLEIN TOOLS Pro Impact Power Bits, #2 Square, 5-Pack (32797)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- TENG TOOLS Straight Pneumatic Air Needle Scaler (ARN12)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT Cordless Combo Kits (DCK675D2)
- DEWALT Combo Kit, 20V MAX 10-Tool (DCK1020D2)
- DEWALT Cordless CombInation Kit, Li-Ion, 20 V (DCK299P2)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- MILWAUKEE TOOL M18 FUEL Hammer Drill/Driver + HTIW Kit (2904-22, 2967-20)
- Dewalt Cordless Combination Kits