Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX XR Expansion 2-Kit
Mfr # DCK203P1/DCB203
Zoro # G203457332
product price: $524.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V, 20 V
- Cordless Tools Included DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder
- Battery Capacity 5Ah
- Number of Tools 2
- Includes (2) DCB205 20V MAX XR 5Ah Battery, DCB118 8 Amp Fast Charger, DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK203P1/DCB203
- Zoro # G203457332
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V, 20 V |
Cordless Tools Included | DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder |
Battery Capacity | 5Ah |
Number of Tools | 2 |
Includes | (2) DCB205 20V MAX XR 5Ah Battery, DCB118 8 Amp Fast Charger, DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake, DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder |
Series | 20V MAX XR(R) |
Battery Included | DCB205 |
Charger | DCB118 |
Power Source | Cordless |
Charger Included | Yes |
Angle Grinder | DCG413 |
Item | Combo Kit |
Battery Series | 20V MAX XR(R) |
Battery Model No. | DCB205 |
Cordless Tool Kit Contents | DCG426 20V MAX XR 1-1/2 in Variable Speed Cordless Die Grinder; DCB118 8 Amp Fast Charger; DCG413 20V MAX XR 4.5 in Paddle Switch Small Angle Grinder with Kickback Brake; (2) DCB205 20V MAX XR 5Ah Battery |
Wireless Tool Tracking | No |
Case Included | No |
Number of Batteries Included | 2 |
Included Saws & Grinders | Die Grinder (1-1/2 in); Angle Grinder (4.5 in) |
Die Grinder - Free Speed | 25000 RPM |
Description
Combo Kit,20V MAX XR Expansion 2-Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Standard Model Blow Gun, w/OSHA Nozzle (IBG 06OSH)
- OTC Step Plate Adapter Set (8074)
- CABLE PREP Communications Tool Kit, No. of Pcs. 5 (PIK-659HPT)
- DEWALT DRYWALL SANDER w/ Bonus DCD799D1 Drill (DWE7800/DCD799L1)
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) (DCK221F2/DCF504B)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- DEWALT Cordless Band Saw (DCS375B)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- Dewalt Cordless Combination Kits