Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX XR Expansion 2-Kit
Mfr # DCK203P1
Zoro # G000488058
product price: $415.86
/ea
Free Shipping & Returns
$415.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Angle Grinder, Die Grinder
- Battery Capacity (1) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK203P1
- Zoro # G000488058
- UPC # 885911735018
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Angle Grinder, Die Grinder |
Battery Capacity | (1) 5.0 Ah |
Number of Tools | 2 |
Series | 20V MAX XR(R) |
Battery Included | DCB205 |
Charger | DCB118 |
Item | Cordless Tool Combination Kit |
Angle Grinder | DCG413 |
Angle Grinder - Free Speed | 9,000 RPM |
Die Grinder - Free Speed | 25,000 RPM |
Included Saws & Grinders | Angle Grinder (9,000 RPM); Die Grinder |
Battery Series | 20V MAX |
Number of Batteries Included | 1 |
Battery Model No. | DCB205 |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Description
Cordless Tool Combination Kit, Cordless Tools Included Angle Grinder, Die Grinder, Voltage 20 V, Number of Tools 2, Battery Capacity (1) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included DCB205, Number of Batteries Included 1, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Saws & Grinders Angle Grinder (9,000 RPM); Die Grinder
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- POWERBUILT 3/8" Drive 7/32" Hex Bit Socket (640350)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- DOMINATOR Pry Bar Set, Hardend and Tempered Steel (61354)
- DEWALT Cordless Combo Kits (DCK675D2)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + XAG04Z)
- Dewalt Cordless Combination Kits