Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX XR Expansion 2-Kit
Mfr # DCK202P1
Zoro # G900427836
product price: $330.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Orbital Sander, Oscillating Tool
- Battery Capacity (1) 5.0 Ah
- Number of Tools 2
- Series 20V MAX XR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK202P1
- Zoro # G900427836
- UPC # 885911734912
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Orbital Sander, Oscillating Tool |
Battery Capacity | (1) 5.0 Ah |
Number of Tools | 2 |
Series | 20V MAX XR(R) |
Battery Included | DCB205 |
Charger | DCB118 |
Oscillating Tool | DCS356 |
Item | Cordless Tool Combination Kit |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Included Saws & Grinders | Orbital Sander; Oscillating Tool |
Battery Model No. | DCB205 |
Number of Batteries Included | 1 |
Battery Series | 20V MAX |
Description
Cordless Tool Combination Kit, Cordless Tools Included Orbital Sander, Oscillating Tool, Voltage 20 V, Number of Tools 2, Battery Capacity (1) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included DCB205, Number of Batteries Included 1, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Saws & Grinders Orbital Sander; Oscillating Tool
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (3692-22CT)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- IDEAL Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue (31-057)
- J.W. WINCO GN253-25-1/4X20-12.7-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-12.7-55)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- DEWALT Combo Kits (DCKO975M1)
- DEWALT Combo Kit, 20V MAX 10-Tool (DCK1020D2)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- Dewalt Cordless Tools