Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX Expansion 3-Kit
Mfr # DCK302P2
Zoro # G400677908
product price: $548.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included (2) Impact Wrenches, Work Light
- Battery Capacity (2) 5.0 Ah
- Number of Tools 3
- Series 20V MAX XR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK302P2
- Zoro # G400677908
- UPC # 885911735032
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/8 in, 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | (2) Impact Wrenches, Work Light |
Battery Capacity | (2) 5.0 Ah |
Number of Tools | 3 |
Series | 20V MAX XR(R) |
Battery Included | DCB205 |
Charger | DCB118 |
Light | Mfr. No. DCL050 |
Item | Cordless Tool Combination Kit |
Impact Wrench | Mfr. No. DCF890, Mfr. No. DCF894 |
Case Included | Contractor Bag |
Light - Type | Work Light |
Cordless Tool Kit Contents | (3) Bare Tools, (2) Batteries, (1) Charger |
Impact Wrench - Fastening Torque | 150 ft-lb, 330 ft-lb |
Included Fastening Tools | 1/2 in Impact Wrench (330 ft-lb); 3/8 in Impact Wrench (150 ft-lb) |
Battery Series | 20V MAX |
Number of Batteries Included | 2 |
Battery Model No. | DCB205 |
Description
Cordless Tool Combination Kit, Cordless Tools Included (2) Impact Wrenches, Work Light, Voltage 20 V, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included DCB205, Number of Batteries Included 2, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, Included Fastening Tools 1/2 in Impact Wrench (330 ft-lb); 3/8 in Impact Wrench (150 ft-lb)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180040)
- DRILL AMERICA #1 Carbon Steel Screw Extractor (DEWEZ1)
- KEYSCO TOOLS Body File, American, Rectangular, Medium (77505)
- MILWAUKEE TOOL 1-5/16" Quick Change Steel Plate Carbide Cutter (49-57-8221)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT SHELL 20V MAX BL SCREWGUN & IMPACT KIT (DCK268P2)
- DEWALT Cordless Combination Kit, 20.0V, 2 Tools (DCK299M2/DCB205)
- DEWALT Cordless Combo Kit, 20.0 V, 5 Tools, 3 Batt (DCK592L2, DCB200)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK594P2/DCB205-2)
- MAKITA Cordless Combo Kit, 18.0 V, 3 Tools, 3 Batt (XT269R + BL1021B + DML801)
- Dewalt Cordless Tools