Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX Expansion 2-Kit
Mfr # DCK206P1
Zoro # G402016859
original price:
$532.32
24% off
new price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Grease Gun, Impact Wrench
- Battery Capacity (1) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK206P1
- Zoro # G402016859
- UPC # 885911735049
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Grease Gun, Impact Wrench |
Battery Capacity | (1) 5.0 Ah |
Number of Tools | 2 |
Series | 20V MAX XR(R) |
Battery Included | DCB205 |
Grease Gun | Mfr. No. DCGG571 |
Charger | DCB118 |
Impact Wrench | Mfr. No. DCF894 |
Impact Wrench - Fastening Torque | 330 in-lb |
Battery Series | 20V MAX |
Battery Model No. | DCB205 |
Included Fastening Tools | 1/2 in Impact Wrench (330 in-lb) |
Number of Batteries Included | 1 |
Item | Cordless Tool Combination Kit |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Description
Cordless Tool Combination Kit, Cordless Tools Included Grease Gun, Impact Wrench, Voltage 20 V, Number of Tools 2, Battery Capacity (1) 5.0 Ah, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included DCB205, Number of Batteries Included 1, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Fastening Tools 1/2 in Impact Wrench (330 in-lb), Other Tools and Accessories Grease Gun
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 6-Inch Shank (6886INS)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80202D2B72375)
- DEWALT Drill/Impct Kit, 12V, w/2 Bonus Batteries (DCK221F2/DCB126/DCB126)
- DEWALT Cordless Circular Saw Kit w/ Vacuum (DCS570P1/DCV517B)
- DEWALT Cordless Bandsaw Kit w/Cable Stripper (DCS371P1/DCE151B)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- Dewalt Cordless Tools