Shop All Cordless Combination Kits
Dewalt
Combo Kit, 20V MAX 10-Tool
Mfr # DCK1020D2
Zoro # G500700155
product price: $983.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$983.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK1020D2
- Zoro # G500700155
- UPC # 885911533904
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Combo Kit, 20V MAX 10-Tool |
Description
Combo Kit, 20V MAX 10-Tool
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 21/64 (C22737)
- SURTEK Professional Linesman Pliers 9 (979)
- ALL-SOURCE 6 In. Slip Joint Pliers (303577)
- INGERSOLL-RAND Needle Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- DEWALT SHELL 20V MAX BL SCREWGUN & CUTOUT KIT (DCK265E2)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- DEWALT Cordless CombInation Kit, Li-Ion, 20 V (DCK299P2)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- Dewalt Cordless Tools