Shop All Cordless Combination Kits
Dewalt
Combination Kit, 20V w/ BONUS BATTERY
Mfr # DCK2100P2/DCB205
Zoro # G910534678
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (3) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK2100P2/DCB205
- Zoro # G910534678
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Drive Size | 1/4 in |
Description
Combination Kit,20V w/ BONUS BATTERY, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 5.0 Ah, Includes Hammer Drill, Impact Driver, (3) Batteries, (1) Charger, Contractor Bag, (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB205, Number of Batteries Included 3, Battery Model No. DCB205, Battery Series 20V MAX, Charger DCB118, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809AC)
- MAYHEW Line-Up Pry Bar, Steel, 14in.L (75000)
- J.W. WINCO J.W. Winco DIN 508 T-Slot Nuts, Steel, Blackened, M12, 1"W x 11/16"H (A80168)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2/DCB205)
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1/DCB203)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- MILWAUKEE TOOL M18 Brushless 2-Tool Combo Kit (2992-22)
- Dewalt Cordless Combination Kits