Shop All Automotive Specialized Tools
Dewalt
Combination Kit, 20V
Mfr # DCK2100D1T1/DCB606
Zoro # G703457412
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Kit Bag, (2) Belt Hook, (2) DCB606 20V/60V MAX FLEXVOLT Battery, DCB1106 6 Amp Charger, DCB203 20V MAX Lithium-Ion 2Ah Battery, DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver
- Power Source Cordless
- Impact Driver DCF887
- Number of Batteries Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCK2100D1T1/DCB606
- Zoro # G703457412
- Country of Origin Multiple
- Category Automotive Specialized Tools
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combo Kit |
Includes | (1) Kit Bag, (2) Belt Hook, (2) DCB606 20V/60V MAX FLEXVOLT Battery, DCB1106 6 Amp Charger, DCB203 20V MAX Lithium-Ion 2Ah Battery, DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver |
Power Source | Cordless |
Impact Driver | DCF887 |
Number of Batteries Included | 2 |
Series | 20V MAX XR(R) |
Case Included | Kit Bag |
Number of Tools | 2 |
Battery Model No. | DCB205 |
Cordless Tool Kit Contents | (1) Kit Bag; (2) Belt Hook; DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver; DCB1106 6 Amp Charger; (2) DCB606 20V/60V MAX FLEXVOLT Battery; DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage; DCB203 20V MAX Lithium-Ion 2Ah battery |
Hammer Drill | DCD999 |
Battery Capacity | 2Ah |
Wireless Tool Tracking | No |
Battery Series | 20V MAX XR(R) |
Cordless Tools Included | DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver |
Charger Included | Yes |
Voltage | 18 V, 20 V |
Battery Included | DCB203, DCB606 |
Charger | DCB1106 |
Included Fastening Tools | 1/4 in Impact Driver |
Description
Combination Kit,20V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front Rubber Mats/Black, W399 (W399)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48343 (48343)
- FEL-PRO Gasket Material, 3060 (3060)
- VELVAC Remote & Heater Switch Kit (747198)
- DEWALT Flexvolt Advantage combination kit (DCK2100P2/DCD999B/DCS386B)
- DEWALT Flexvolt Advantage combination kit (DCK2100P2/DCD999B/DCS573B)
- DEWALT Stanley Consumer Tools 267502 0.5 in. Mech Tool Set - 49 Piece (267502)
- DEWALT Flexvolt Advantage combination kit (DCK2100P2/DCS573B/DCS386B)
- DEWALT Combination Kit, 20V (DCK2100P2/DCB606)
- TIRE SERVICE INTERNATIONAL Cheetah "End" Spout Bead Seater (TSIBS-7)
- TITAN 7/16 in. XL Slack Adjusting Wrench (85511)
- Dewalt Service & Shop Tools