Shop All Pneumatic Nails
Dewalt
Collated Siding Nail, 2-1/2 in L, Galvanized, 15 Degrees
Mfr # C8R90BDG
Zoro # G505732854
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2-1/2 in
- Finish Galvanized
- Collation Angle 15 Degrees
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # C8R90BDG
- Zoro # G505732854
- UPC # 77914015086
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Siding Nail |
Finish | Galvanized |
Collation Angle | 15 Degrees |
Shank Type | Ring |
Point Type | Blunt Diamond |
Collation Configuration | Coil |
Description
The c8r90bdg 15-degree ring shank coil siding nails have a thickcoat galvanized finish, a blunt diamond point and ring shank. Use with bostitch tools n63cp, n64c, n66c, n66bc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WAS40458)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-6)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-3/8" L, PK25 (WWG-BPS-2106)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN891075)
- DEWALT Collated Concrete Nail, 1-1/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890125)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16250)
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16125)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- SENCO Collated Concrete Nail, 1 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3100YXC)
- Dewalt Pneumatic Nails