Shop All Pneumatic Nails
Dewalt
Collated Siding Nail, 1-3/4 in L, Galvanized
Mfr # DWC5R80BDG
Zoro # G605732884
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Galvanized
- Shank Type Ring
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWC5R80BDG
- Zoro # G605732884
- UPC # 885911406956
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Siding Nail |
Finish | Galvanized |
Shank Type | Ring |
Collation Configuration | Coil |
Description
15 ring shank coil siding nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04006.062.0600)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 0.31 in Ht, 750 PK (50NYRF)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16200)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18200-2)
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- DEWALT Collated Framing Nail, 3 in L, Plain, Offset Round Head, 30 Degrees, 2500 PK (DPT-10D131FH)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113RSS/33)
- Dewalt Pneumatic Nails