Shop All Pneumatic Nails
Dewalt
Collated Siding Nail, 1-3/4 in L, 15 Degrees
Mfr # C5R90BDSS-316
Zoro # G305732856
product price: $124.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Collation Angle 15 Degrees
- Shank Type Ring
- Material 316 Stainless Steel
- Point Type Blunt Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # C5R90BDSS-316
- Zoro # G305732856
- UPC # 77914060062
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Siding Nail |
Collation Angle | 15 Degrees |
Shank Type | Ring |
Material | 316 Stainless Steel |
Point Type | Blunt Diamond |
Collation Configuration | Coil |
Description
The c5r90bdss-316 15-degree ring shank blunt diamond point coil framing nails are made from 316-stainless steel and have a blunt diamond point and ring shank. Use with bostitch tools n63cp, n64c, n66c, n66bc, n75c.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 26 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0020)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.506X50)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.075.0500)
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- DEWALT Collated Pin Nail, 1/2 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910500)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN891075)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head (N8HDGPT500)
- Dewalt Pneumatic Nails