Shop All Pneumatic Nails
Dewalt
Collated Siding Nail, 1-3/4 in L, 15 Degrees
Mfr # C5R80BDG
Zoro # G705732869
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1-3/4 in
- Collation Angle 15 Degrees
- Shank Type Ring
- Collation Configuration Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # C5R80BDG
- Zoro # G705732869
- UPC # 77914015970
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Siding Nail |
Collation Angle | 15 Degrees |
Shank Type | Ring |
Collation Configuration | Coil |
Description
Bostitch manufactures over 2000 types of fasteners. Each fastener is engineered for optimal performance in bostitch tools, and for exceeding the performance expectations of our customers. Our goal is to continually increase efficiency, productivity and quality, and to ensure building code compliance through the icc esr 2020, icc esr 1539 and icc er 5426 reports. Our team of engineers leads the industry in innovation and design. Utilizing our advanced laboratory, our team of engineers conducts environmental testing to study the effects of storm forces and other weather conditions, withdrawal testing to evaluate new coatings, penetration testing to evaluate drive characteristics, and development testing to optimize withdrawal, shear and pull-through performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5 (U39101.043.0300)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK1)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16250)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16125)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890075)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18200-2)
- METABO HPT Collated Framing Nail, 2-3/8 in L, 15 ga, Bright, Full Round Head, 15 Degrees (12211HPT)
- Dewalt Pneumatic Nails