Shop All Pneumatic Nails
Dewalt
Collated Siding Nail, 1-1/2 in L, Galvanized, 15 Degrees
Mfr # C4R80BDG
Zoro # G905732904
product price: $118.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Finish Galvanized
- Collation Angle 15 Degrees
- Shank Type Ring
- Point Type Blunt Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # C4R80BDG
- Zoro # G905732904
- UPC # 77914015956
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Siding Nail |
Finish | Galvanized |
Collation Angle | 15 Degrees |
Shank Type | Ring |
Point Type | Blunt Diamond |
Collation Configuration | Coil |
Description
The c4r80bdg 15-degree ring shank coil siding nails have a thickcoat galvanized finish with a blunt diamond point and ring shank. Use with bostitch tools n63cp, n64c, n66c, n66bc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (4KXV2)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37C100KFC)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (116745-100)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.2400)
- DEWALT Collated Pin Nail, 1/2 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910500)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Round Head, Straight (SB16-1.5-1M)
- Dewalt Pneumatic Nails