Shop All Pneumatic Nails
Dewalt
Collated Roofing Nail, Galvanized, 15 Degrees
Mfr # CR3DGAL
Zoro # G705732852
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Galvanized
- Collation Angle 15 Degrees
- Shank Type Smooth
- Point Type Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # CR3DGAL
- Zoro # G705732852
- UPC # 77914004462
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Roofing Nail |
Finish | Galvanized |
Collation Angle | 15 Degrees |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Coil |
Description
15-degree smooth shank coil roofing nails have a galvanized finish with a diamond point and smooth shank. Use with bostitch tools rn45b and rn46.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Rivet, 3/16, domed, Break (RIVET,3/16,DOMED, BREAK EZGO / CUSHMAN / TEXTRON)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Steel Body, 95 PK (270620U.1)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- DEWALT Collated Framing Nail, 3 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS10D131)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head, Straight, 2500 PK (DBN18150-2)
- DEWALT Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS12D131)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- Dewalt Pneumatic Nails