Shop All Pneumatic Nails
Dewalt
Collated Pin Nail, 1/2 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN8910500
Zoro # G3366312
original price:
$117.99
19% off
new price: $94.49
/pk 1000, $0.09/ea
Free Shipping & Returns
Not eligible for select promotions
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 1/2 in
- Finish Zinc Plated
- Collation Angle 15 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN8910500
- Zoro # G3366312
- UPC # 075352307374
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1/2 in |
Shank Diameter | 0.12 in |
Head Diameter | 1/4 in |
Shank Dia. | 0.12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Pin Nail |
Finish | Zinc Plated |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Pneumatic Fastener Type | Pins |
Stick Quantity | 15 |
For Use With | DCN890, DCN890B, DCN890P2 |
Gauge | 0.12 in |
Standards | ASTM B695 |
Manufacturer Location | Globally Sourced |
Collation Quantity | 15 |
Description
Framing Nails,1/2 In. L,Zinc Plated,PK1000, Overall Length 1/2 in, Shank Diameter 0.12 in, Gauge 0.12 in, Product Type Nails for Steel, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 15, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE28)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18120250-025P2)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, 18-8 Stainless Steel (WWG750437043712)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- DEWALT Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS12D131)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18125-2)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- Dewalt Pneumatic Nails