Shop All Pneumatic Nails
Dewalt
Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Flat Head
Mfr # DMC14825HDG.5M
Zoro # G6435327
Not eligible for select promotions
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 2-1/2 in
- Finish Galvanized
- Collation Type Paper Tape
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DMC14825HDG.5M
- Zoro # G6435327
- UPC # 885911396646
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Metal Connector Nail |
Finish | Galvanized |
Head Type | Flat |
Collation Type | Paper Tape |
Material | Steel |
Collation Configuration | Strip |
Description
2-1/2"x.148 Paper Tape Metal Connector Galv 500/Box Steel, Flat, Others
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z1080)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0075)
- ZORO SELECT Wedge Anchor, 1" Dia., 6" L, Steel Zinc Plated, 10 PK (10096AWG)
- DEWALT Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK (DCN890225)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16250)
- DEWALT Collated Pin Nail, 1/2 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910500)
- DEWALT Collated Framing Nail, 3 in L, Round Head, 28 Degrees (S10DRGAL-FH)
- ARROW FASTENER Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 1000 PK (23G12-1K)
- Dewalt Pneumatic Nails