Shop All Pneumatic Nails
Dewalt
Collated Framing Nail, 3 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK
Mfr # DWRHS10D131
Zoro # G909431612
product price: $86.79
/pk 2000, $0.04/ea
Free Shipping & Returns
Not eligible for select promotions
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9 ga
- Finish Bright
- Head Type Full Round
- Collation Angle 21 Degrees
- Collation Type Plastic Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWRHS10D131
- Zoro # G909431612
- UPC # 885911430449
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.131 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Framing Nail |
Gauge | 9 ga |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic Strip |
Shank Type | Smooth |
Material | Steel |
Description
NAIL METAL SM 21DEG BRT .131X3.Specifications:.Suitable for: Power NailerDeWALT Framing Nail, Collation Type: Plastic Strip, Collation Angle: 21 deg, Head Type: Full Round, Point Type: Diamond, Shank Type: Smooth, Material Gauge: 9, 0.131 in Dia, 3 in L, Steel, Bright, Suitable for: Power Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.075.0500)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- DEWALT Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS12D131)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18125-2)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16250)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Clipped Head, 30 Degrees (GRSP10DZ)
- Dewalt Pneumatic Nails