Shop All Pneumatic Nails
Dewalt
Collated Framing Nail, 3-1/4 in L, Bright, 21 Degrees
Mfr # DWRHS12D131
Zoro # G305664706
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Smooth
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWRHS12D131
- Zoro # G305664706
- UPC # 885911430432
- Country of Origin Oman
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Framing Nail |
Finish | Bright |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Collation Configuration | Strip |
Description
3-1/4" fastener length, 0.131" diamter, and plastic collated nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (CG-162SJ)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .718 in L, Steel, 12 PK (70725)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK (CAK2-0832-080-100)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- DEWALT 18ga Brad Nail Pack (DWBN18PP)
- DEWALT Collated Concrete Nail, 1 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890100)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN891075)
- DEWALT Collated Concrete Nail, 1-3/8 in L, 0.108 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8941380)
- SENCO Collated Finishing Nail, 1-3/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001004)
- Dewalt Pneumatic Nails