Shop All Pneumatic Nails
Dewalt
Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK
Mfr # DWRHS12D131
Zoro # G509896583
Free Shipping & Returns
Not eligible for select promotions
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9 ga
- Finish Bright
- Head Type Full Round
- Collation Angle 21 Degrees
- Collation Type Plastic Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWRHS12D131
- Zoro # G509896583
- UPC # 885911430432
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.131 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Framing Nail |
Gauge | 9 ga |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic Strip |
Shank Type | Smooth |
Material | Steel |
Description
NAIL METAL SM BRT .131X3-1/4.Specifications:.Suitable for: Power NailerDeWALT Framing Nail, Collation Type: Plastic Strip, Collation Angle: 21 deg, Head Type: Full Round, Point Type: Diamond, Shank Type: Smooth, Material Gauge: 9, 0.131 in Dia, 3-1/4 in L, Steel, Bright, Suitable for: Power Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Black Steel Flat Head Phillips Drive, 50 PK (79343)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (8)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (503913-25)
- DEWALT Collated Concrete Nail, 1-1/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890125)
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18125-2)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18150)
- FREEMAN Collated Brad Nail, 18 ga, Galvanized, Brad Head (BN18CP)
- Dewalt Pneumatic Nails