Shop All Pneumatic Nails
Dewalt
Collated Framing Nail, 2 in L, Bright, 15 Degrees
Mfr # DWC6P99D
Zoro # G705668717
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 in
- Finish Bright
- Collation Angle 15 Degrees
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWC6P99D
- Zoro # G705668717
- UPC # 885911407618
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Framing Nail |
Finish | Bright |
Collation Angle | 15 Degrees |
Shank Type | Smooth |
Collation Configuration | Coil |
Description
2" fastener length, 0.120 diameter, and smooth bright finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/4 in L, 5 PK (U04100.050.0525)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- ZORO SELECT Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0120)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15150-2)
- DEWALT Collated Framing Nail, 3 in L, Plain, Offset Round Head, 30 Degrees, 2500 PK (DPT-10D131FH)
- DEWALT Collated Framing Nail, 3 in L, Round Head, 28 Degrees (S10DRGAL-FH)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16250)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15250-2)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A312X131HD/33)
- Dewalt Pneumatic Nails