Shop All Pneumatic Nails
Dewalt
Collated Framing Nail, 2-3/8 in L, Round Head, 28 Degrees
Mfr # S8D-FH
Zoro # G505732861
product price: $63.59
/ea
Not eligible for select promotions
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Head Type Round
- Collation Angle 28 Degrees
- Collation Type Wire
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # S8D-FH
- Zoro # G505732861
- UPC # 77914038788
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Framing Nail |
Head Type | Round |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Stick |
Description
28-degree wire collated full round head stick framing nails have a coated finish with a diamond point and smooth shank. Use with bostitch tool n79ww, n80sb, n86s, n88wwb, n100s, f28ww,lpf28ww.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0125)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- DEWALT Collated Framing Nail, 3 in L, Plain, Offset Round Head, 30 Degrees, 2500 PK (DPT-10D131FH)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890075)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- DEWALT Collated Concrete Nail, 1 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890100)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- Dewalt Pneumatic Nails