Shop All Pneumatic Nails
Dewalt
Collated Framing Nail, 2-3/8 in L, 28 Degrees
Mfr # S8DR-FH
Zoro # G005732880
product price: $70.59
/ea
Not eligible for select promotions
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Collation Angle 28 Degrees
- Shank Type Ring
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # S8DR-FH
- Zoro # G005732880
- UPC # 77914038801
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Framing Nail |
Collation Angle | 28 Degrees |
Shank Type | Ring |
Collation Configuration | Strip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS2NE67GR)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.813 in Shaft Dia (SH-181)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, White Steel Pan Head Phillips Drive, 30 PK (35975)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16200)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- DEWALT Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS12D131)
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- Dewalt Pneumatic Nails