Shop All Pneumatic Nails
Dewalt
Collated Finishing Nail, 2 in L, 16 ga, Galvanized
Mfr # PFN16200-1
Zoro # G705732876
Sold in multiples of 2 for $33.18
Not eligible for select promotions
$33.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Finish Galvanized
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFN16200-1
- Zoro # G705732876
- UPC # 885911137690
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Galvanized |
Point Type | Chisel |
Collation Configuration | Strip |
Description
The 2 in. 16 ga. Finish nails are galvanized coated chisel point tips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09105)
- SUBURBAN BOLT AND SUPPLY #4-36 x 5/16 in Slotted Round Machine Screw, Zinc Plated Steel (A0300060020RZ~)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38210.240.0001)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- DEWALT Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (DWC10P120D)
- DEWALT 18ga Brad Nail Pack (DWBN18PP)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16125)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890075)
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR5DGAL)
- Dewalt Pneumatic Nails