Shop All Pneumatic Nails
Dewalt
Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK
Mfr # DCS16200
Zoro # G2565507
product price: $12.29
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 in
- Gauge 16 ga
- Finish Bright
- Head Type T-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS16200
- Zoro # G2565507
- UPC # 028877488387
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 2 in |
Head Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Bright |
Head Type | T-Head |
Collation Angle | Straight |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Pneumatic Fastener Type | Finishing Nails |
For Use With | Mfr. No. DC616K |
Stick Quantity | 50 |
Manufacturer Location | Globally Sourced |
Collation Quantity | 2,500 |
Description
Straight Finish Nails,2 In. L,Plain,PK2500, Overall Length 2 in, Shank Diameter 2 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 2 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,500, For Use With Mfr. No. DC616K, Manufacturer Location Globally Sourced, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04114.160.0050)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10598PK)
- SENCO Staples, 22 ga, 1/2 in Leg L, Steel (C08BAAP)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.025.0075)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- DEWALT Collated Concrete Nail, 1-1/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890125)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN891075)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16250)
- AIR LOCKER Collated Brad Nail, 3/4 in L, 18 ga, Plain, Brad Head, 4500 PK (AL20)
- Dewalt Pneumatic Nails