Shop All Pneumatic Nails
Dewalt
Collated Finishing Nail, 2-1/2 in L, 16 ga
Mfr # PFN16250-1
Zoro # G005732859
Sold in multiples of 2 for $36.98
$36.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2-1/2 in
- Gauge 16 ga
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # PFN16250-1
- Zoro # G005732859
- UPC # 885911138000
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Finishing Nail |
Gauge | 16 ga |
Point Type | Chisel |
Collation Configuration | Strip |
Description
The 2-1/2 in. 16 ga. Finish nails are coated with chisel tip points.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 6 PK (78642)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07616)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16250)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16200)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15150-2)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- FREEMAN Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head (FN18L175)
- Dewalt Pneumatic Nails