Shop All Pneumatic Nails
Dewalt
Collated Finishing Nail, 16 ga, Galvanized
Mfr # FN16PP
Zoro # G705732906
original price:
$17.15
6% off
new price: $16.05
/ea
Sold in multiples of 2 for $32.10
$32.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge 16 ga
- Finish Galvanized
- Point Type Chisel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # FN16PP
- Zoro # G705732906
- UPC # 885911108621
- Country of Origin China
- Category Pneumatic Nails
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Galvanized |
Point Type | Chisel |
Collation Configuration | Strip |
Description
The nails in this 16 ga. Finish nail project pack feature a galvanized coating and a chisel point. It includes 3 sizes of nails (300 x 2-1/2 in., 300 x 2 in., and 300 x 1-1/4 in.) for use in a variety of applications, including crown molding, base boards, and shoe molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0205)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 1/2 in, Steel, Plain Finish, 20 PK (68406)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.060.0012)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- DEWALT Collated Concrete Nail, 1-3/8 in L, 0.108 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8941380)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18150)
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18200-2)
- DEWALT Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (DWC10P120D)
- GRIP-RITE Pneumatic Nail, 1-5/8 in L, 13 ga, Phosphate Coated, Cupped Head (158PCDW)
- Dewalt Pneumatic Nails