Shop All Pneumatic Nails
Dewalt
Collated Concrete Nail, 1 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN890100
Zoro # G3366288
product price: $75.85
/pk 1000, $0.08/ea
Free Shipping & Returns
Not eligible for select promotions
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Finish Zinc Plated
- Collation Angle 15 Degrees
- Collation Type Plastic
- Shank Type Smooth
- Shank Diameter 0.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN890100
- Zoro # G3366288
- UPC # 075352307312
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Shank Diameter | 0.102 in |
Head Diameter | 1/4 in |
Shank Dia. | 0.102 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Concrete Nail |
Finish | Zinc Plated |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Stick Quantity | 15 |
Pneumatic Fastener Type | Pins |
For Use With | DCN890, DCN890B, DCN890P2 |
Gauge | 0.102 in |
Manufacturer Location | Globally Sourced |
Standards | ASTM B695 |
Collation Quantity | 15 |
Description
Concrete Nails,1 In. L,Zinc Plated,PK1000, Overall Length 1 in, Shank Diameter 0.102 in, Gauge 0.102 in, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 15, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 100PK (07479)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Aluminum Body, 100 PK (51073)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32403)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22260)
- DEWALT Collated Concrete Nail, 1-1/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890125)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890075)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15250-2)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- Dewalt Pneumatic Nails