Shop All Pneumatic Nails
Dewalt
Collated Concrete Nail, 1-1/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK
Mfr # DCN890125
Zoro # G3366233
product price: $92.69
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Promotion Restriction Not eligible for promotion
- Finish Zinc Plated
- Collation Angle 15 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN890125
- Zoro # G3366233
- UPC # 075352307329
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.102 in |
Head Diameter | 1/4 in |
Shank Dia. | 0.102 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Concrete Nail |
Finish | Zinc Plated |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Pneumatic Fastener Type | Pins |
For Use With | DCN890, DCN890B, DCN890P2 |
Stick Quantity | 15 |
Gauge | 0.102 in |
Collation Quantity | 15 |
Manufacturer Location | Globally Sourced |
Standards | ASTM B695 |
Description
Concrete Nails,1 1/4 In. L,PK1000, Overall Length 1 1/4 in, Shank Diameter 0.102 in, Gauge 0.102 in, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Penny Size Not Applicable, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 15 Degrees , Collation Quantity 15, For Use With DCN890, DCN890B, DCN890P2, Standards ASTM B695, Manufacturer Location Globally Sourced, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, 316 stainless steel Plain, 20 PK (271413S)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-6)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0468)
- DEWALT Collated Concrete Nail, 1 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890100)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head, Straight, 2500 PK (DBN18150-2)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- METABO HPT Pneumatic Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (15103MHPT)
- Dewalt Pneumatic Nails