Shop All Pneumatic Nails
Dewalt
Collated Brad Nail, 3/4 in L, 18 ga, Brad Head
Mfr # PBN18075-1
Zoro # G005732897
product price: $5.69
/ea
Sold in multiples of 5 for $28.45
Not eligible for select promotions
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PBN18075-1
- Zoro # G005732897
- UPC # 885911137621
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Configuration | Strip |
Description
These in. 18 ga. Brad nails are ideal for fastening case corners, drawers, cabinets, picture frames, molding, and decorative trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3145407)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (45088)
- DISC-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-104)
- MARSON Push-In Rivet, Plastic Body, 100 PK (M48385)
- DEWALT Collated Concrete Nail, 1-3/8 in L, 0.108 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8941380)
- DEWALT Collated Framing Nail, 3 in L, Plain, Offset Round Head, 30 Degrees, 2500 PK (DPT-10D131FH)
- DEWALT Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (DWC10P120D)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15150-2)
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8D131GAL-FH)
- Dewalt Pneumatic Nails