Shop All Pneumatic Nails
Dewalt
Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK
Mfr # DCS16250
Zoro # G909518597
product price: $26.89
/pk 2500, $0.01/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2-1/2 in
- Gauge 16 ga
- Finish Galvanized
- Head Type Brad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS16250
- Zoro # G909518597
- UPC # 28877488400
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Brad Nail |
Gauge | 16 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Description
NAIL FINISHING STICK 16X2-1/2DeWALT Finish Nail, Collation Type: Glue, Collation Angle: Straight, Head Diameter: 0.113 in, Head Type: Brad, Point Type: Chisel, Shank Type: Smooth, Material Gauge: 16, 1/16 in Dia, 2-1/2 in L, Steel, Galvanized, Suitable for: DWFP71917, D616K, D51257K Pneumatic Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (HC10240801-001P2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK50 (WWG-CPP-016)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Brad Head, Straight, 2500 PK (DBN18150-2)
- DEWALT Collated Framing Nail, 3 in L, Round Head, 28 Degrees (S10DRGAL-FH)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- BOSTITCH Collated Finishing Nail, 1-1/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.25-1M)
- Dewalt Pneumatic Nails