Shop All Pneumatic Nails
Dewalt
Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK
Mfr # DBN18125
Zoro # G3238803
product price: $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1-1/4 in
- Gauge 18 ga
- Finish Bright
- Head Type T-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DBN18125
- Zoro # G3238803
- UPC # 885911019200
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 1.25 in |
Head Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Bright |
Head Type | T-Head |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Coil |
Pneumatic Fastener Type | Brads |
Stick Quantity | 100 |
For Use With | Mfr. No. DC608K |
Collation Angle | 0 Degrees |
Manufacturer Location | Globally Sourced |
Collation Quantity | 5,000 |
Description
Brads,1.25 In. L,Plain,PK5000, Overall Length 1 1/4 in, Shank Diameter 1.25 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Plain, Penny Size Not Applicable, Head Type T Head, Head Diameter 1 1/4 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 5,000, For Use With Mfr. No. DC608K, Manufacturer Location Globally Sourced, Includes -, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0025)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 1750 PK (07650)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Zinc Plated, 31/64 in Ht, 800 PK (50NHH)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08179)
- DEWALT Collated Framing Nail, 3 in L, Plain, Offset Round Head, 30 Degrees, 2500 PK (DPT-10D131FH)
- DEWALT Collated Framing Nail, 3 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS10D131)
- DEWALT Collated Framing Nail, 3 in L, Round Head, 28 Degrees (S10DRGAL-FH)
- DEWALT Collated Concrete Nail, 39/50 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8907804)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- DEWALT Collated Concrete Nail, 2-1/4 in L, 0.137 in, Zinc Plated, Flat Head, 15 Degrees, 500 PK (DCN890225)
- BOSTITCH Collated Pin Nail, 3-1/6 in L, 11 ga, Full Round Head, 15 Degrees, 1800 PK (C6R90BDSS-316)
- Dewalt Pneumatic Nails