Shop All Cold Weather Gloves
Dewalt
Cold Protection Gloves, Thinsulate/Hipora Lining, XL
Mfr # DPG755XL
Zoro # G3857779
product price: $17.75
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Lining Thinsulate™ / Hipora® Thermal Liner
- Cuff Style Hook and Loop Closure
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG755XL
- Zoro # G3857779
- UPC # 674326254784
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 13 |
Height | 2 |
Glove Length | 13 |
Glove Width | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Gloves |
Color | Black |
Lining | Thinsulate™ / Hipora® Thermal Liner |
Cuff Style | Hook and Loop Closure |
Insulated | Yes |
Finger Style | Neoprene Knuckle Pad |
Material | Thinsulate™ / Hipora® Thermal Liner with Neoprene Wrist and Knuckle Pad |
Features | Thinsulate™/Hipora® Thermal Liner.; Neoprene Abrasion Resistant Knuckle Pad.; PVC palm overlays for secure grip.; Hook & Loop Wrist Strap.; Durable outer shell. |
Weight | 0.4187 |
Description
DEWALT(R) DPG755 Insulated Harsh Conditi,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-200)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8 (3YTD8)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- DEWALT Radians Unisex Thermal Fit Gloves Black L 1 pk (DPG737L)
- DEWALT Radians Unisex Thermal Fit Gloves Black M 1 pk (DPG737M)
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, M (277-09)
- Dewalt Gloves & Hand Protection