Shop All Cold Weather Gloves
Dewalt
Cold Protection Gloves, 100g Micro Fleece Lining, M
Mfr # DPG750M
Zoro # G3857377
product price: $28.35
Not eligible for select promotions
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Lining Fleece Liner
- Minimum Temperature Not Rated
- Cuff Style Hook and Loop Closure
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG750M
- Zoro # G3857377
- UPC # 674326232836
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 14.5 |
Height | 2.5 |
Glove Length | 14.5 |
Glove Width | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Gloves |
Color | Black |
Lining | Fleece Liner |
Minimum Temperature | Not Rated |
Cuff Style | Hook and Loop Closure |
Insulated | Yes |
Coating Material | Polyurethane |
Features | Wind & Waterproof, Quad-Layer, 100g Micro Fleece Liner.; Water & Oil Resistant Palm Overlay protects while improving grip.; Gauntlet Cuff for extended protection.; Durable PU Coated Polyester Shell.; Nylon Covered Neoprene Knuckle for extra protection.; Reinforced Saddle Overlay and Finger Guards provide extreme durability. |
Weight | 0.5312 |
Material | Cold Weather 100g Insulation with Fleece Liner |
Description
Mechanics Gloves, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (70-761)
- PELICAN Micro Case, Yellow, 7.50 x 5.06 x 3.12 In (1050)
- TIMBERLAND PRO Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- BOSS V2 Flexi-Grip Men's Indoor/Outdoor Hi-Viz Work Gloves Black/Green L 1 pair (8412L)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- DEWALT Gloves Glove in Glove Thermal Work Glove - 2X PR (DPG737XXL)
- DEWALT Radians Unisex Thermal Fit Gloves Black M 1 pk (DPG737M)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (12 pair) (48-22-8914B)
- Dewalt Gloves & Hand Protection