Shop All Cold Weather Gloves
Dewalt
Cold Protection Coated Gloves, Acrylic Lining, M
Mfr # DPG737M
Zoro # G3857806
product price: $13.99
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Lining 7 Gauge Acrylic Thermal Liner
- Cuff Style Slip On
- Palm Construction 3/4 Dipped Micro Foam Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG737M
- Zoro # G3857806
- UPC # 674326254739
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 10 |
Height | 2 |
Glove Length | 10 |
Glove Width | 4.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Coated Gloves |
Color | Black |
Lining | 7 Gauge Acrylic Thermal Liner |
Cuff Style | Slip On |
Palm Construction | 3/4 Dipped Micro Foam Palm |
Insulated | Yes |
Coating Material | Latex |
Weight | 0.3 |
Features | 2-in-1 CWS Thermal Gripper Glove; Moisture Wicking Outer Nylon Shell; 3/4 Dipped Micro Foam Latex for Grip; 100% Acrylic Thermal Lining for Cold Weather Protection |
Thickness | 7-Gauge |
Material | 15 Gauge Nylon Outer Shell |
Description
DEWALT(R) DPG737 Glove in Glove Thermal,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, White (M7-11-499)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315R)
- BRADY Caution Tag, 5-3/4inHx3inW, Polyester, PK25 (121515)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- DEWALT Radians Unisex Thermal Fit Gloves Black L 1 pk (DPG737L)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- DEWALT Radians Unisex Thermal Fit Gloves Black M 1 pk (DPG737M)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, L (TUNFWC5-0610)
- Dewalt Cold Weather Gloves