Shop All Cold Weather Gloves
Dewalt
Cold Protection Coated Gloves, Acrylic Lining, L
Mfr # DPG737L
Zoro # G3857736
product price: $10.79
/ea
Sold in multiples of 12 for $129.48
Not eligible for select promotions
$129.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Lining 7 Gauge Acrylic Thermal Liner
- Cuff Style Slip On
- Palm Construction 3/4 Dipped Micro Foam Palm
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG737L
- Zoro # G3857736
- UPC # 674326254746
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Length | 9.5 |
Height | 2 |
Glove Length | 9.5 |
Glove Width | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cold Protection Coated Gloves |
Color | Black |
Lining | 7 Gauge Acrylic Thermal Liner |
Cuff Style | Slip On |
Palm Construction | 3/4 Dipped Micro Foam Palm |
Insulated | Yes |
Coating Material | Latex |
Features | 2-in-1 CWS Thermal Gripper Glove; Moisture Wicking Outer Nylon Shell; 3/4 Dipped Micro Foam Latex for Grip; 100% Acrylic Thermal Lining for Cold Weather Protection |
Weight | 0.2844 |
Thickness | 7-Gauge |
Material | 15 Gauge Nylon Outer Shell |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
DEWALT(R) DPG737 Glove in Glove Thermal,PR, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102241729)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Yellow, 475360 (475360)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT Radians Unisex Thermal Fit Gloves Black M 1 pk (DPG737M)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- Dewalt Gloves & Hand Protection