Shop All Tool Lanyards & Tethering
Dewalt
Coiled Tool Lanyard, 2 lbs. capacity
Mfr # DXDP710900
Zoro # G409228026
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools
- Max. Working Load 2 lb
- Color Black
- For Tool Type Hand Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP710900
- Zoro # G409228026
- UPC # 00810091650219
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Coiled Tool Lanyard, 2 lbs. capacity |
Max. Working Load | 2 lb |
Color | Black |
For Tool Type | Hand Tools |
Tool End Connection | Carabiner |
Tether Style | Coiled |
Anchorage End Connection | Carabiner |
Anchorage End Material | Polyurethane, Stainless Steel |
Tethering Component | Tether |
Weight Capacity | 2 lb |
Description
Coiled Tool Lanyard, 2 lbs. capacity, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Polyurethane, Stainless Steel, For Tool Type Hand Tools, Maximum Working Length 60 in, Tool End Connection Carabiner, Tether Style Coiled, Tethering Component Tether, Weight Capacity 2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 16"x3-1/2 (CF551PF)
- BLACK & DECKER Cord Protector (445338-00)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- INNOVATIVE COMPONENTS Tool Lanyard, 6 In. L, Stainless Steel (LN3/640600X337X)
- MILWAUKEE TOOL 5 pc. 2 lb. 1 in. Split Ring (48-22-8881)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- Dewalt Tool Lanyards & Tethering