Shop All Nail Pullers, Wrecking and Pry Bars
Dewalt
Claw Bar, 10 in. L, 1-1/4 in. W, Steel
Mfr # DWHT55524
Zoro # G1804078
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Extra Wide Strike Surface Helps User Accurately Strike the Bar to Get Under a Nail or Behind Material to Pry, I-Beam Shaft Provides Strength Without Adding Weight, Pointed Penetration End Digs into Material to Remove Embedded Nails, Pulled With Minimal Damage to the Wood
- Material Steel
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT55524
- Zoro # G1804078
- UPC # 076174555240
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10 in |
Overall Width | 1 1/4 in |
Dia. | 5/8 in |
End Width | 1 1/4 in |
Bar Width | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Extra Wide Strike Surface Helps User Accurately Strike the Bar to Get Under a Nail or Behind Material to Pry, I-Beam Shaft Provides Strength Without Adding Weight, Pointed Penetration End Digs into Material to Remove Embedded Nails, Pulled With Minimal Damage to the Wood |
Material | Steel |
Pry Bar Sub-Category | Nail Pullers |
Tether Capable | Tether Capable |
Thickness | 5/8 in |
Item | Claw Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Nail Pullers |
Handle Color | Black |
Number of Nail Slots | 2 |
Bar Material | Steel |
Bar Color | Black |
End Style | Point |
Tether Ready | No |
Weight | 0.82 lb |
Includes Handle | No |
Description
Claw Bar, Type Nail Pullers, End Style Point, Bar Width 5/8 in, Overall Length 10 in, Number of Nail Slots 2, End Width 1 1/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Extra Wide Strike Surface Helps User Accurately Strike the Bar to Get Under a Nail or Behind Material to Pry, I-Beam Shaft Provides Strength Without Adding Weight, Pointed Penetration End Digs into Material to Remove Embedded Nails, Pulled With Minimal Damage to the Wood, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- EAGLE TAPTEK CUTTING TOOLS 8in TPI 32 BOTTOM HAND TAP (HT-832-B-I)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- DEWALT 12 In. L Flat Pry Bar (DWHT55518)
- DEWALT DW FLAT PRY BAR 15""L (DWHT55160)
- MAYHEW PRY BAR LINE UP REG 42" HD 475 (MY40023)
- SUNEX Reversible Puller, 4-way, 2 Jaw, 2 tons (3905)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- PERFORMANCE TOOL 2 Jaw Gear Puller 5 1/2 X 6 In Gear Puller-2 J, W87125 (W87125)
- Dewalt Nail Pullers, Wrecking and Pry Bars