Shop All Circular Saws
Dewalt
Circular Saw w/ BONUS BATTERY
Mfr # DCS565B/DCBP520
Zoro # G710534717
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Cordless Tools Included Circ Saw
- Max. Cutting Depth @ 0 Deg. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS565B/DCBP520
- Zoro # G710534717
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Arbor Size | 5/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw w/ BONUS BATTERY, Power Source Cordless, Series 20V MAX XR(R), Blade Dia. 6 1/2 in, Max. Blade Speed 4,950 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 20V, Battery Series 20V MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- PROTO Pry Bar Set, 12in. to 24in. L, 4-Piece (J2100-TT)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1212A)
- DEWALT Circular Saw, 20V DC, 5/8 in Arbor (DCS565B/DCBP034C)
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- DEWALT Cordless Band Saw, Bare Tool, 20V, 9.4 lb. (DCS371B)
- DEWALT FLEXVOLT(R) 60V MAX* 6-1/2 in. Cordless TRACKSAW(TM) (Tool Only) (DCS520B)
- DEWALT Cordless Circular Saw, Bare Tool, 20V (DCS391B)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 3 HP, 220VAC, 3 Phase (HYDM140-220V3)
- Dewalt Circular Saws