Shop All Circular Saws
Dewalt
Circular Saw Kit, Cordless, 7-1/4" dia.
Mfr # DCS577X1/DCB606
Zoro # G0186760
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Max. Cutting Depth @ 0 Deg. 2 7/16 in
- Blade Side Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS577X1/DCB606
- Zoro # G0186760
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 7/16 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Arbor Size | 5/8 in |
Adjustable Cutting Depth | Yes |
Tool Length | 8 in |
Description
Circular Saw Kit, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , 56 Degrees , Max. Cutting Depth @ 0 Deg. 2 7/16 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Epoxy Base Tool, Stainless Steel 6" X 6", 1" Radius 4" Lip Wood Handle (22-815)
- BIESEMEYER Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard (17-985)
- KRAFT TOOL Scraper Blade for Scraper, 22" (GG022-01)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS570P1)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520T1/DCB606)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520ST1)
- DEWALT Cordless Circular Saw, 20.0V (DCS391B/DCB204)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS373B/DCB204)
- DEWALT Cordless Circ Saw, 7-1/4 in Blade Dia (DCS577B/ DCB606)
- DREMEL Circular Saw Kit, 20V DC, 7/16" Arbor (US20V-01)
- Dewalt Power Saws