Shop All Circular Saws
Dewalt
Circular Saw Kit, 7-1/4In Dia. Blade
Mfr # DCS578X2
Zoro # G8683169
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
- Blade Side Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS578X2
- Zoro # G8683169
- UPC # 885911701112
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Max. Cutting Depth @ 45 Deg. | 2 in |
Arbor Size | 5/8 in |
Adjustable Cutting Depth | Yes |
Tool Length | 12 5/8 in |
Description
Circular Saw Kit, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Standard, Shoe Material Aluminum, Chip Catcher Yes, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 57 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 2 in, Variable Speed No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Soft Finish Cushion Grip Centrofix Blade Holder (76000)
- GENERAL TOOLS Screwdrivr Set5Pc Offset (8071)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- DEWALT Cordless Circular Saw Kit w/Storage Box (DCS570P1/DWST33090)
- DEWALT Circular Saw Bonus Battery (DCS512B/DCB124)
- DEWALT Cordless Jigsaw, 20.0VDC, 4 Position (DCS331B)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS570P1)
- DEWALT Cordless ReciprocatIng Saw, Li-Ion, 20.0V (DCS380B)
- DEWALT Cordless Band Saw, Bare Tool, 20V, 9.4 lb. (DCS371B)
- MILWAUKEE TOOL 8" Metal Cutting Saw Kit (6370-21)
- Dewalt Circular Saws